Motion
67003945

DICHTOMATIK
67003945

O-Ring - 0.0591 in, 1.50 mm Cross Section, 0.2360 in ID, 9 mm OD, 70 Shore A, 70 NBR NB702822 Material
Mi Item #16458101
MFR #67003945
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67003945

O-Ring - 0.0591 in, 1.50 mm Cross Section, 0.2360 in ID, 9 mm OD, 70 Shore A, 70 NBR NB702822 Material
Mi Item #16458101
MFR #67003945

Mfr description
67003945 OR 600 150 70 NBR NB7028
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inside Diameter  
    0.2360 in
  • Outside Diameter  
    9 mm
  • Overall Weight
    0.0018 oz;0.051 g
  • Thickness
    0.0591 in, 1.50 mm

Details

  • Color
    Black
  • Cross Section
    0.0591 in, 1.50 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Durometer Shore
    70A
  • Hardness
    70 Shore A
  • Material
    70 NBR NB702822
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Shape
    Round
  • Specifications Met
    ISO 3601 B/N (Anh. A)
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)