Motion
67187260

DICHTOMATIK
67187260

O-Ring - 0.0591 in, 1.50 mm Cross Section, 0.3940 in ID, 13 mm OD, 70 Shore A, 70 NBR NB707101 Material
Mi Item #16458119
MFR #67187260
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67187260

O-Ring - 0.0591 in, 1.50 mm Cross Section, 0.3940 in ID, 13 mm OD, 70 Shore A, 70 NBR NB707101 Material
Mi Item #16458119
MFR #67187260

Mfr description
67187260 OR 1000 150 70 NBR NB7071
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Inside Diameter  
    0.3940 in
  • Outside Diameter  
    13 mm
  • Overall Weight
    0.0028 oz;0.079 g
  • Thickness
    0.0591 in, 1.50 mm

Details

  • Color
    Black
  • Cross Section
    0.0591 in, 1.50 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Durometer Shore
    70A
  • Hardness
    70 Shore A
  • Material
    70 NBR NB707101
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Shape
    Round
  • Specifications Met
    ISO 3601 B/N (Anh. A)
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)