Motion
67191867

DICHTOMATIK
67191867

O-Ring - 0.0630 in, 1.60 mm Cross Section, 0.2795 in ID, 0.4055 in OD, 70 Shore A, Nitrile, Buna-N Material
MI ITEM #16458130
MFR #67191867
Price$0.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67191867

O-Ring - 0.0630 in, 1.60 mm Cross Section, 0.2795 in ID, 0.4055 in OD, 70 Shore A, Nitrile, Buna-N Material
MI ITEM #16458130
MFR #67191867

Mfr description
67191867 OR 710 160 70 NBR NB7071
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.04/each

Specifications

Dimensions

  • Inside Diameter  
    0.2795 in
  • Outside Diameter  
    0.4055 in
  • Overall Weight
    0.0024 oz;0.068 g
  • Thickness
    0.0630 in, 1.60 mm

Details

  • Color
    Black
  • Cross Section
    0.0630 in, 1.60 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Durometer Shore
    70A
  • Hardness
    70 Shore A
  • Material
    Buna-N, Nitrile
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Shape
    Round
  • Specifications Met
    ISO 3601 B/N (Anh. A)
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)