Motion
67193687

DICHTOMATIK
67193687

O-Ring - 0.1181 in, 3 mm Cross Section, 1.8110 in ID, 52 mm OD, 70 Shore A, 70 NBR NB707101 Material
MI ITEM #16461772
MFR #67193687
Your Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67193687

O-Ring - 0.1181 in, 3 mm Cross Section, 1.8110 in ID, 52 mm OD, 70 Shore A, 70 NBR NB707101 Material
MI ITEM #16461772
MFR #67193687

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.20/each(List $0.35)

Overview

Mfr description
67193687 OR 4600 300 70 NBR NB7071

Specifications

  • Hardness
    70 Shore A
  • Cross Section
    0.1181 in, 3 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    70 NBR NB707101
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Trade / Brand Name
    Dichtomatik
  • Specifications Met
    ISO 3601 B/N (Anh. A)
  • Durometer Shore
    70A
  • Product Type
    O-Rings
  • Overall Weight
    0.0472 oz;1.338 g
  • Thickness
    0.1181 in, 3 mm
  • Seal Material
    Nitrile (Buna-N)
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text