Motion
49478555

DICHTOMATIK
49478555

O-Ring - 0.2244 in, 5.70 mm Cross Section, 2.7402 in ID, 81 mm OD, 70 Shore A, 70 NBR S1OR71NB Material
MI ITEM #16465638
MFR #49478555
Your Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49478555

O-Ring - 0.2244 in, 5.70 mm Cross Section, 2.7402 in ID, 81 mm OD, 70 Shore A, 70 NBR S1OR71NB Material
MI ITEM #16465638
MFR #49478555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.40/each(List $0.75)

Overview

Mfr description
49478555 OR 6960 570 70 NBR NB7028

Specifications

  • Hardness
    70 Shore A
  • Cross Section
    0.2244 in, 5.70 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    70 NBR S1OR71NB
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Specifications Met
    ISO 3601 B/N (Anh. A) P70
  • Durometer Shore
    70A
  • Product Type
    O-Rings
  • Overall Weight
    0.2598 oz;7.365 g
  • Thickness
    0.2244 in, 5.70 mm
  • Seal Material
    Nitrile (Buna-N)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text