Motion
67197142

DICHTOMATIK
67197142

O-Ring - 0.1181 in, 3 mm Cross Section, 0.7556 in ID, 0.9921 in OD, 80 Shore A, Viton (FKM) Material
MI ITEM #16466647
MFR #67197142
List Price$2.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67197142

O-Ring - 0.1181 in, 3 mm Cross Section, 0.7556 in ID, 0.9921 in OD, 80 Shore A, Viton (FKM) Material
MI ITEM #16466647
MFR #67197142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.69/each for your price

Overview

Mfr description
67197142 OR 1920 300 80 FKM FP8018

Specifications

  • Hardness
    80 Shore A
  • Cross Section
    0.1181 in, 3 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton (FKM)
  • Cross Section Shape
    Round
  • Durometer
    80A
  • Trade / Brand Name
    Dichtomatik
  • Specifications Met
    ISO 3601 B/N (Anh. A)
  • Durometer Shore
    80A
  • Product Type
    O-Rings
  • Overall Weight
    0.0324 oz;0.918 g
  • Thickness
    0.1181 in, 3 mm
  • Seal Material
    Viton (FKM)
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text