Motion
67003822

DICHTOMATIK
67003822

O-Ring - 0.2244 in, 5.70 mm Cross Section, 3.7087 in ID, 4.1575 in OD, 70 Shore A, 70 NBR NB702822 Material
MI ITEM #16467260
MFR #67003822
Price$3.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67003822

O-Ring - 0.2244 in, 5.70 mm Cross Section, 3.7087 in ID, 4.1575 in OD, 70 Shore A, 70 NBR NB702822 Material
MI ITEM #16467260
MFR #67003822

Mfr description
67003822 OR 9420 570 70 NBR NB7028
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.24/each

Specifications

Dimensions

  • Inside Diameter  
    3.7087 in
  • Outside Diameter  
    4.1575 in
  • Overall Weight
    0.3475 oz;9.851 g
  • Thickness
    0.2244 in, 5.70 mm

Details

  • Color
    Black
  • Cross Section
    0.2244 in, 5.70 mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Durometer Shore
    70A
  • Hardness
    70 Shore A
  • Manufacturer Catalog Number
    67003822
  • Material
    70 NBR NB702822
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Shape
    Round
  • Specifications Met
    ISO 3601 B/N (Anh. A)
  • Trade / Brand Name
    Dichtomatik

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)