Motion
49381827

DICHTOMATIK
49381827

O-Ring - 0.1575 in, 4 mm Cross Section, 1.1810 in ID, 38 mm OD, 80 Shore A, 80 FKM FP801801 Material
MI ITEM #16468413
MFR #49381827
List Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49381827

O-Ring - 0.1575 in, 4 mm Cross Section, 1.1810 in ID, 38 mm OD, 80 Shore A, 80 FKM FP801801 Material
MI ITEM #16468413
MFR #49381827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.15/each for your price

Overview

Mfr description
49381827 OR 3000 400 80 FKM FP8018

Specifications

  • Hardness
    80 Shore A
  • Cross Section
    4 mm, 0.1575 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    80 FKM FP801801
  • Cross Section Shape
    Round
  • Durometer
    80A
  • Specifications Met
    ISO 3601 B/N (Anh. A)
  • Durometer Shore
    80A
  • Product Type
    O-Rings
  • Overall Weight
    0.0895 oz;2.537 g
  • Thickness
    0.1575 in, 4 mm
  • Seal Material
    Viton (FKM)
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text