Motion
49175359

DICHTOMATIK
49175359

O-Ring - 0.2100 in, 5.33 mm Cross Section, 2.7250 in ID, 75 Shore A, Nitrile, Buna-N Material
Mi Item #16471875
MFR #49175359
Price$8.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49175359

O-Ring - 0.2100 in, 5.33 mm Cross Section, 2.7250 in ID, 75 Shore A, Nitrile, Buna-N Material
Mi Item #16471875
MFR #49175359

Mfr description
49175359 OR 2.725 0.210 IN 75 NBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.32/each

Specifications

Dimensions

  • Inside Diameter  
    2.7250 in
  • Overall Weight
    8.548 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Color
    Green
  • Cross Section
    0.2100 in, 5.33 mm
  • Cross Section Shape
    Round
  • Dash Number
    -335
  • Durometer
    75A
  • Durometer Shore
    75A
  • Hardness
    75 Shore A
  • Manufacturer Catalog Number
    N75335-MD
  • Material
    Buna-N, Nitrile
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Series
    AS568-335
  • Shape
    Round
  • Specifications Met
    AS568 Standard
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    AS568-335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)