Motion
49175365

DICHTOMATIK
49175365

O-Ring - 0.2100 in, 5.33 mm Cross Section, 3.4750 in ID, 3.8950 in OD, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16474394
MFR #49175365
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49175365

O-Ring - 0.2100 in, 5.33 mm Cross Section, 3.4750 in ID, 3.8950 in OD, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16474394
MFR #49175365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.25/each

Specifications

Dimensions

  • Inside Diameter  
    3.4750 in
  • Outside Diameter  
    3.8950 in
  • Overall Weight
    8.46 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Color
    Green
  • Cross Section
    0.2100 in, 5.33 mm
  • Cross Section Shape
    Round
  • Dash Number
    -341
  • Durometer
    75A
  • Durometer Shore
    75A
  • Hardness
    75 Shore A
  • Manufacturer Catalog Number
    N75341-MD
  • Material
    Buna-N, Nitrile
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Series
    AS568-341
  • Shape
    Round
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    AS568-341

Overview

Mfr description
49175365 OR 3.475 0.210 IN 75 NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought