Motion
49175442

DICHTOMATIK
49175442

O-Ring - 0.2750 in, 6.98 mm Cross Section, 4.2250 in ID, 4.7750 in OD, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16476205
MFR #49175442
List Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49175442

O-Ring - 0.2750 in, 6.98 mm Cross Section, 4.2250 in ID, 4.7750 in OD, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16476205
MFR #49175442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.34/each for your price

Overview

Mfr description
49175442 OR 4.225 0.275 IN 75 NBR

Specifications

  • Hardness
    75 Shore A
  • Cross Section
    0.2750 in, 6.98 mm
  • Inside Diameter
  • Color
    Green
  • Outside Diameter
  • Material
    Buna-N, Nitrile
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    AS568-423
  • Specifications Met
    AS568 Standard
  • Dash Number
    -423
  • Durometer Shore
    75A
  • Product Type
    O-Rings
  • Overall Weight
    16.512 g
  • Thickness
    6.98 mm, 0.2750 in
  • Seal Material
    Nitrile (Buna-N)
  • Series
    AS568-423
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text