Motion
49175444

DICHTOMATIK
49175444

O-Ring - 0.2750 in, 6.98 mm Cross Section, 4.4750 in ID, 5.0250 in OD, 75 Shore A, Nitrile, Buna-N Material
Mi Item #16476274
MFR #49175444
Price$16.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49175444

O-Ring - 0.2750 in, 6.98 mm Cross Section, 4.4750 in ID, 5.0250 in OD, 75 Shore A, Nitrile, Buna-N Material
Mi Item #16476274
MFR #49175444

Mfr description
49175444 OR 4.475 0.275 IN 75 NBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.52/each

Specifications

Dimensions

  • Inside Diameter  
    4.4750 in
  • Outside Diameter  
    5.0250 in
  • Overall Weight
    21.68 g
  • Thickness
    0.2750 in, 6.98 mm

Details

  • Color
    Green
  • Cross Section
    0.2750 in, 6.98 mm
  • Cross Section Shape
    Round
  • Dash Number
    -425
  • Durometer
    75A
  • Durometer Shore
    75A
  • Hardness
    75 Shore A
  • Material
    Buna-N, Nitrile
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Series
    AS568-425
  • Shape
    Round
  • Specifications Met
    AS568 Standard
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    AS568-425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)