Motion
49175373

DICHTOMATIK
49175373

O-Ring - 0.2100 in, 5.33 mm Cross Section, 4.6000 in ID, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16476336
MFR #49175373
List Price$16.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49175373

O-Ring - 0.2100 in, 5.33 mm Cross Section, 4.6000 in ID, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16476336
MFR #49175373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.65/each for your price

Overview

Mfr description
49175373 OR 4.600 0.210 IN 75 NBR

Specifications

  • Hardness
    75 Shore A
  • Cross Section
    0.2100 in, 5.33 mm
  • Inside Diameter
  • Color
    Green
  • Material
    Buna-N, Nitrile
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    AS568-350
  • Dash Number
    -350
  • Durometer Shore
    75A
  • Product Type
    O-Rings
  • Overall Weight
    13.63 g
  • Thickness
    0.2100 in, 5.33 mm
  • Seal Material
    Nitrile (Buna-N)
  • Series
    AS568-350
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought