Motion
49175380

DICHTOMATIK
49175380

O-Ring - 0.2100 in, 5.33 mm Cross Section, 5.4750 in ID, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16476829
MFR #49175380
List Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49175380

O-Ring - 0.2100 in, 5.33 mm Cross Section, 5.4750 in ID, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16476829
MFR #49175380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.21/each for your price

Overview

Mfr description
49175380 OR 5.475 0.210 IN 75 NBR

Specifications

  • Hardness
    75 Shore A
  • Cross Section
    0.2100 in, 5.33 mm
  • Inside Diameter
  • Color
    Green
  • Material
    Buna-N, Nitrile
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    AS568-357
  • Specifications Met
    AS568A Standard
  • Manufacturer Catalog Number
    N75357-MD
  • Dash Number
    -357
  • Durometer Shore
    75A
  • Product Type
    O-Rings
  • Overall Weight
    0.546 oz;15.493 g
  • Thickness
    0.2100 in, 5.33 mm
  • Seal Material
    Nitrile (Buna-N)
  • Series
    AS568-357
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text