Motion
49175451

DICHTOMATIK
49175451

O-Ring - 0.2750 in, 6.98 mm Cross Section, 5.3500 in ID, 5.9000 in OD, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16476844
MFR #49175451
List Price$18.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49175451

O-Ring - 0.2750 in, 6.98 mm Cross Section, 5.3500 in ID, 5.9000 in OD, 75 Shore A, Nitrile, Buna-N Material
MI ITEM #16476844
MFR #49175451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.29/each for your price

Overview

Mfr description
49175451 OR 5.350 0.275 IN 75 NBR

Specifications

  • Hardness
    75 Shore A
  • Cross Section
    0.2750 in, 6.98 mm
  • Inside Diameter
  • Color
    Green
  • Outside Diameter
  • Material
    Buna-N, Nitrile
  • Cross Section Shape
    Round
  • Durometer
    75A
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    AS568-432
  • Specifications Met
    AS568A Standard
  • Dash Number
    -432
  • Durometer Shore
    75A
  • Product Type
    O-Rings
  • Overall Weight
    25.935 g
  • Thickness
    0.2750 in, 6.98 mm
  • Seal Material
    Nitrile (Buna-N)
  • Series
    AS568-432
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text