Motion
49461055

DICHTOMATIK
49461055

O-Ring - 0.2244 in, 5.70 mm Cross Section, 5.0866 in ID, 5.5354 in OD, 80 Shore A, Viton (FKM) Material
MI ITEM #16479359
MFR #49461055
List Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49461055

O-Ring - 0.2244 in, 5.70 mm Cross Section, 5.0866 in ID, 5.5354 in OD, 80 Shore A, Viton (FKM) Material
MI ITEM #16479359
MFR #49461055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.26/each for your price

Overview

Mfr description
49461055 OR 12920 570 80 FKM B1OR81

Specifications

  • Hardness
    80 Shore A
  • Cross Section
    0.2244 in, 5.70 mm
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Viton (FKM)
  • Cross Section Shape
    Round
  • Durometer
    80A
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
  • Specifications Met
    ISO 3601 B/N (Anh. A), RoHS Compliant
  • Manufacturer Catalog Number
    49461055
  • Durometer Shore
    80A
  • Product Type
    O-Rings
  • Overall Weight
    0.721 oz;20.439 g
  • Thickness
    0.2244 in, 5.70 mm
  • Seal Material
    Viton (FKM)
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought