Motion
52417
Automotive Hose - 13.6250 in Hose Length, EPDM Material
Mi Item #18499524
MFR #52417
Price$53.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 13.6250 in Hose Length, EPDM Material
Mi Item #18499524
MFR #52417

Mfr description
52417 MOLDED COOLANT HOSE 1 5/16" X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.91/each

Specifications

Dimensions

  • Hose Length
    13.6250 in

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)