1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
51923
Automotive Hose - 595 mm Hose Length, EPDM, Plastic Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #
18499535
MFR #
51923
Price
$128.83
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 51923
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
51923
Automotive Hose - 595 mm Hose Length, EPDM, Plastic Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #
18499535
MFR #
51923
Mfr description
51923 MOLDED COOLANT HOSE MODULAR -
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$128
.83
/each
Add to Cart
Specifications
Dimensions
Hose Length
595 mm
Details
Hose Material
EPDM, Plastic
Hose Type
Coolant Hose
Maximum Temperature
135 °C, 275 °F
Minimum Temperature
-40 °C, -40 °F
Temperature Range
-40 to 135 °C, -40 to 275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items