Motion
BC4-0103 A

SKF
BC4-0103 A

Straight, 160 mm ID, 230 mm OD, 168 mm Width
Mi Item #18716228
MFR #BC4-0103 A
Price$5,953.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC4-0103 A

Straight, 160 mm ID, 230 mm OD, 168 mm Width
Mi Item #18716228
MFR #BC4-0103 A

Mfr description
BC4-0103 A CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,953.47/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    168 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)