1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BC4-0113 B
Straight, 200 mm ID, 270 mm OD, 170 mm Width
MI ITEM #
18716230
MFR #
BC4-0113 B
List Price
$11,465.80
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF BC4-0113 B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BC4-0113 B
Straight, 200 mm ID, 270 mm OD, 170 mm Width
MI ITEM #
18716230
MFR #
BC4-0113 B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11,465.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BC4-0113 B CYL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
200 mm
Outside Diameter
270 mm
Overall Width
170 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought