1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BC4-0114 D
Straight, 180 mm ID, 260 mm OD, 168 mm Width
MI ITEM #
18716231
MFR #
BC4-0114 D
List Price
$8,148.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF BC4-0114 D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BC4-0114 D
Straight, 180 mm ID, 260 mm OD, 168 mm Width
MI ITEM #
18716231
MFR #
BC4-0114 D
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,148.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BC4-0114 D CYL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
180 mm
Outside Diameter
260 mm
Overall Width
168 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data