Motion
LBC4-0114 B

SKF
LBC4-0114 B

Straight, 180 mm ID, 260 mm OD, 168 mm Width
Mi Item #18716431
MFR #LBC4-0114 B
Price$2,037.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LBC4-0114 B

Straight, 180 mm ID, 260 mm OD, 168 mm Width
Mi Item #18716431
MFR #LBC4-0114 B

Mfr description
LBC4-0114 B CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,037.12/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    168 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)