Motion
N 1010 KPHA/SPVR592

SKF
N 1010 KPHA/SPVR592

Tapered 1:12, 50 mm ID, 80 mm OD, 16 mm Width
Mi Item #18716492
MFR #N 1010 KPHA/SPVR592
Price$2,035.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1010 KPHA/SPVR592

Tapered 1:12, 50 mm ID, 80 mm OD, 16 mm Width
Mi Item #18716492
MFR #N 1010 KPHA/SPVR592

Mfr description
N 1010 KPHA/SPVR592 PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,035.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)