Motion
NN 3009 KTN/VQ497

SKF
NN 3009 KTN/VQ497

Tapered 1:12, 45 mm ID, 75 mm OD, 23 mm Width
Mi Item #18716511
MFR #NN 3009 KTN/VQ497
Price$1,188.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3009 KTN/VQ497

Tapered 1:12, 45 mm ID, 75 mm OD, 23 mm Width
Mi Item #18716511
MFR #NN 3009 KTN/VQ497

Mfr description
NN 3009 KTN/VQ497 PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.47/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)