Motion
NU 1008 ML/HC5C4

SKF
NU 1008 ML/HC5C4

Straight, 40 mm ID, 68 mm OD, 15 mm Width
Mi Item #18716515
MFR #NU 1008 ML/HC5C4
Price$2,924.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1008 ML/HC5C4

Straight, 40 mm ID, 68 mm OD, 15 mm Width
Mi Item #18716515
MFR #NU 1008 ML/HC5C4

Mfr description
NU 1008 ML/HC5C4 CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,924.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)