Specifications
Dimensions
- Net Weight1 gal (US)
Details
- Base TypeOil
- ExposureInterior/Exterior
- Max Application Temperature75 °F;23.9 °C
- Min Application Temperature55 °F;13 °C
- Resin TypeEnamel
- SurfaceMetal, Aluminum, Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)