Specifications
Details
- Features & Benefits• Designed for M12™ 65’ Ultra Flex Compact Inspection Camera • Field Serviceable • Includes: Replacement Spring and Sonde • Compatible with the 16mm Camera Head (48-53-3323) and Ultra Flex Push Cable (48-53-3318) (sold separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)