Motion
RB2508CC0
25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
MI ITEM #18949228
MFR #RB2508CC0
List Price$184.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
MI ITEM #18949228
MFR #RB2508CC0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.33/each for your price

Overview

Mfr description
RB2508CC0

Specifications

  • Bore Diameter
    25 mm
  • Outside Diameter
    41 mm
  • Overall Width
    8 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text