Motion
RB3010UUCC0P2

THK AMERICA INC
RB3010UUCC0P2

30 mm Bore Diameter, 55 mm Outside Diameter, 10 mm Overall Width
Mi Item #18949230
MFR #RB3010UUCC0P2
Price$570.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB3010UUCC0P2

30 mm Bore Diameter, 55 mm Outside Diameter, 10 mm Overall Width
Mi Item #18949230
MFR #RB3010UUCC0P2

Mfr description
RB3010UUCC0P2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.65/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    55 mm
  • Overall Width
    10 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)