Specifications
Dimensions
- Bore Diameter50 mm
- Outside Diameter80 mm
- Overall Width13 mm
Details
- ABECABEC 5
- Bore TypeStraight
- Product TypeCrossed Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)