Motion
RB8016UUCC0P5

THK AMERICA INC
RB8016UUCC0P5

80 mm Bore Diameter, 120 mm Outside Diameter, 16 mm Overall Width
Mi Item #18949238
MFR #RB8016UUCC0P5
Price$674.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB8016UUCC0P5

80 mm Bore Diameter, 120 mm Outside Diameter, 16 mm Overall Width
Mi Item #18949238
MFR #RB8016UUCC0P5

Mfr description
RB8016UUCC0P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.18/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    120 mm
  • Overall Width
    16 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)