Motion
RB10016C0
100 mm Bore Diameter, 140 mm Outside Diameter, 16 mm Overall Width
MI ITEM #18949241
MFR #RB10016C0
List Price$530.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 mm Bore Diameter, 140 mm Outside Diameter, 16 mm Overall Width
MI ITEM #18949241
MFR #RB10016C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$530.25/each for your price

Overview

Mfr description
RB10016C0

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    140 mm
  • Overall Width
    16 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text