Motion
RB12025UUCC0USP

THK AMERICA INC
RB12025UUCC0USP

120 mm Bore Diameter, 180 mm Outside Diameter, 25 mm Overall Width
Mi Item #18949242
MFR #RB12025UUCC0USP
Price$3,292.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB12025UUCC0USP

120 mm Bore Diameter, 180 mm Outside Diameter, 25 mm Overall Width
Mi Item #18949242
MFR #RB12025UUCC0USP

Mfr description
RB12025UUCC0USP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,292.60/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    180 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)