Specifications
Dimensions
- Bore Diameter130 mm
- Outside Diameter160 mm
- Overall Width15 mm
Details
- ABECABEC 5
- Bore TypeStraight
- Product TypeCrossed Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)