Motion
RB25030UUCC0P5

THK AMERICA INC
RB25030UUCC0P5

250 mm Bore Diameter, 330 mm Outside Diameter, 30 mm Overall Width
Mi Item #18949255
MFR #RB25030UUCC0P5
Price$3,706.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB25030UUCC0P5

250 mm Bore Diameter, 330 mm Outside Diameter, 30 mm Overall Width
Mi Item #18949255
MFR #RB25030UUCC0P5

Mfr description
RB25030UUCC0P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,706.70/each

Specifications

Dimensions

  • Bore Diameter
    250 mm
  • Outside Diameter
    330 mm
  • Overall Width
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)