Motion
RB30035CC0P5

THK AMERICA INC
RB30035CC0P5

300 mm Bore Diameter, 395 mm Outside Diameter, 35 mm Overall Width
Mi Item #18949258
MFR #RB30035CC0P5
Price$4,034.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB30035CC0P5

300 mm Bore Diameter, 395 mm Outside Diameter, 35 mm Overall Width
Mi Item #18949258
MFR #RB30035CC0P5

Mfr description
RB30035CC0P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,034.95/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Outside Diameter
    395 mm
  • Overall Width
    35 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)