Motion
RB40040UUCC0

THK AMERICA INC
RB40040UUCC0

400 mm Bore Diameter, 510 mm Outside Diameter, 40 mm Overall Width
Mi Item #18949262
MFR #RB40040UUCC0
Price$5,509.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB40040UUCC0

400 mm Bore Diameter, 510 mm Outside Diameter, 40 mm Overall Width
Mi Item #18949262
MFR #RB40040UUCC0

Mfr description
RB40040UUCC0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,509.55/each

Specifications

Dimensions

  • Bore Diameter
    400 mm
  • Outside Diameter
    510 mm
  • Overall Width
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)