Motion
RB50040UUC0

THK AMERICA INC
RB50040UUC0

500 mm Bore Diameter, 600 mm Outside Diameter, 40 mm Overall Width
MI ITEM #18949267
MFR #RB50040UUC0
List Price$5,933.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB50040UUC0

500 mm Bore Diameter, 600 mm Outside Diameter, 40 mm Overall Width
MI ITEM #18949267
MFR #RB50040UUC0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,933.75/each for your price

Overview

Mfr description
RB50040UUC0

Specifications

  • Bore Diameter
    500 mm
  • Outside Diameter
    600 mm
  • Overall Width
    40 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text