Motion
RE2008UUCC0

THK AMERICA INC
RE2008UUCC0

20 mm Bore Diameter, 36 mm Outside Diameter, 8 mm Overall Width
Mi Item #18949269
MFR #RE2008UUCC0
Price$194.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RE2008UUCC0

20 mm Bore Diameter, 36 mm Outside Diameter, 8 mm Overall Width
Mi Item #18949269
MFR #RE2008UUCC0

Mfr description
RE2008UUCC0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.43/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    36 mm
  • Overall Width
    8 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)