Motion
RE2508CC0
25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
Mi Item #18949270
MFR #RE2508CC0
Price$184.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
Mi Item #18949270
MFR #RE2508CC0

Mfr description
RE2508CC0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.33/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    41 mm
  • Overall Width
    8 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)