Motion
RE2508UUC0

THK AMERICA INC
RE2508UUC0

25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
Mi Item #18949272
MFR #RE2508UUC0
Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RE2508UUC0

25 mm Bore Diameter, 41 mm Outside Diameter, 8 mm Overall Width
Mi Item #18949272
MFR #RE2508UUC0

Mfr description
RE2508UUC0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.75/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    41 mm
  • Overall Width
    8 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)