Motion
RE10020UUCC0

THK AMERICA INC
RE10020UUCC0

100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #18949276
MFR #RE10020UUCC0
Price$747.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RE10020UUCC0

100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #18949276
MFR #RE10020UUCC0

Mfr description
RE10020UUCC0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.40/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)