Motion
RU85UUC0-N

THK AMERICA INC
RU85UUC0-N

55 mm Bore Diameter, 120 mm Outside Diameter, 15 mm Overall Width
MI ITEM #18949289
MFR #RU85UUC0-N
Price$823.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RU85UUC0-N

55 mm Bore Diameter, 120 mm Outside Diameter, 15 mm Overall Width
MI ITEM #18949289
MFR #RU85UUC0-N

Mfr description
RU85UUC0-N
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.15/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    120 mm
  • Overall Width
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)