Motion
RU124UUCC0X-N

THK AMERICA INC
RU124UUCC0X-N

80 mm Bore Diameter, 165 mm Outside Diameter, 22 mm Overall Width
Mi Item #18949290
MFR #RU124UUCC0X-N
Price$1,209.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RU124UUCC0X-N

80 mm Bore Diameter, 165 mm Outside Diameter, 22 mm Overall Width
Mi Item #18949290
MFR #RU124UUCC0X-N

Mfr description
RU124UUCC0X-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.48/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    165 mm
  • Overall Width
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)