Motion
RU148UUCC0X-N

THK AMERICA INC
RU148UUCC0X-N

90 mm Bore Diameter, 210 mm Outside Diameter, 25 mm Overall Width
Mi Item #18949297
MFR #RU148UUCC0X-N
Price$1,532.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RU148UUCC0X-N

90 mm Bore Diameter, 210 mm Outside Diameter, 25 mm Overall Width
Mi Item #18949297
MFR #RU148UUCC0X-N

Mfr description
RU148UUCC0X-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,532.68/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    210 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)