Motion
RU178UUC0G-N

THK AMERICA INC
RU178UUC0G-N

115 mm Bore Diameter, 240 mm Outside Diameter, 28 mm Overall Width
Mi Item #18949306
MFR #RU178UUC0G-N
Price$1,782.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RU178UUC0G-N

115 mm Bore Diameter, 240 mm Outside Diameter, 28 mm Overall Width
Mi Item #18949306
MFR #RU178UUC0G-N

Mfr description
RU178UUC0G-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,782.65/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Outside Diameter
    240 mm
  • Overall Width
    28 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)