Motion
RU297UUC0X-N

THK AMERICA INC
RU297UUC0X-N

210 mm Bore Diameter, 380 mm Outside Diameter, 40 mm Overall Width
MI ITEM #18949314
MFR #RU297UUC0X-N
List Price$3,795.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RU297UUC0X-N

210 mm Bore Diameter, 380 mm Outside Diameter, 40 mm Overall Width
MI ITEM #18949314
MFR #RU297UUC0X-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,795.08/each for your price

Overview

Mfr description
RU297UUC0X-N

Specifications

  • Bore Diameter
    210 mm
  • Outside Diameter
    380 mm
  • Overall Width
    40 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text