Motion
RU124UUCC0GFS-N

THK AMERICA INC
RU124UUCC0GFS-N

80 mm Bore Diameter, 165 mm Outside Diameter, 22 mm Overall Width
MI ITEM #18950379
MFR #RU124UUCC0GFS-N
List Price$1,509.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RU124UUCC0GFS-N

80 mm Bore Diameter, 165 mm Outside Diameter, 22 mm Overall Width
MI ITEM #18950379
MFR #RU124UUCC0GFS-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,509.95/each for your price

Overview

Mfr description
RU124UUCC0GFS-N

Specifications

  • Bore Diameter
    80 mm
  • Outside Diameter
    165 mm
  • Overall Width
    22 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text