Motion
RU66UUC0F
35 mm Bore Diameter, 95 mm Outside Diameter, 15 mm Overall Width
Mi Item #18950380
MFR #RU66UUC0F
Price$989.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mm Bore Diameter, 95 mm Outside Diameter, 15 mm Overall Width
Mi Item #18950380
MFR #RU66UUC0F

Mfr description
RU66UUC0F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$989.80/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    95 mm
  • Overall Width
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)