Motion
101-16-362
Gasket Sheet - 1/4 in, 6.35 mm Thick, 36.0000 in, 914.40 mm Width, Black Color
Mi Item #19113347
MFR #101-16-362
Price$19.44/sf
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 1/4 in, 6.35 mm Thick, 36.0000 in, 914.40 mm Width, Black Color
Mi Item #19113347
MFR #101-16-362

Mfr description
101-16-362 65D CI SBR 4PLY BLK 1/4-36-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/sf

Specifications

Dimensions

  • Thickness
    1/4 in, 6.35 mm
  • Width
    36.0000 in, 914.40 mm

Details

  • Color
    Black
  • Durometer
    65 +/ 7
  • Finish
    Smooth
  • Material
    Nylon, Styrene-Butadiene (SBR)
  • Maximum Temperature
    82 °C, 180 °F
  • Minimum Temperature
    29 °C, -20 °F
  • Type
    Industrial Sheets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)